Check Availability
  • DAYTON 

    H4 Electric Chain Hoist, 4000 lb. Load Capacity, 115/230V, 15 ft. Hoist Lift, 8 fpm

  • Item # 3YB87
  • Mfr. Model # 3YB87
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 115/230V, 15 ft. Hoist Lift, 8 fpm
Qty
  • Web Price
    $2,956.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YB87
Mfr. Model # 3YB87
UNSPSC #24101602
Shipping Weight 123.0 lbs
Country of Origin China *
Electric Hoist Item Chain Hoist
Load Capacity 4000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 8 fpm
Motor HP 1
Voltage 115/230
Phase 1
Min. Between Hooks 20-7/8"
Amps @ Low Volts 14.8
Housing Depth 8-11/16"
Housing Length 24-3/8"
Housing Width 8-11/16"
Brake Multiple Disc Motor
Clutch Overload Limiting
Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief
Control Cord 11 ft.
Color Red
Hz 60
Thermal Protection No
Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms