Check Availability
  • DAYTON 

    H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115/230V, 15 ft. Hoist Lift, 16 fpm

  • Item # 3YB84
  • Mfr. Model # 3YB84
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115/230V, 15 ft. Hoist Lift, 16 fpm
Qty
  • Web Price
    $2,720.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The rigid top and swivel load hook provide positive load engagement. The brake stops and holds the load, even with loss of power. The adjustable limit switch prevents over travel. The overload limiting clutch prevents hoist damage from heavy loads.
Show More Close
 

Technical Specifications

Item # 3YB84
Mfr. Model # 3YB84
UNSPSC #24101602
Catalog Page 1050
Shipping Weight 116.0 lbs
Country of Origin China *
Electric Hoist Item Chain Hoist
Load Capacity 1000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 16 fpm
Motor HP 0.5
Voltage 115/230
Phase 1
Min. Between Hooks 18"
Amps @ Low Volts 8.4
Housing Depth 8-11/16
Housing Length 24-3/8"
Housing Width 8-11/16"
Brake Multiple Disc Motor
Clutch Overload Limiting
Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief
Control Cord 11 ft.
Color Red
Hz 60
Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
Thermal Protection No
Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements, comply to the ASME HST-1-2012 Standard, hooks comply to the ASME B30.10 Standard, CSA certified.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms