Check Availability
  • DAYTON 

    H3 Electric Chain Hoist, 4000 lb. Load Capacity, 115V, 15 ft. Hoist Lift, 8 fpm

  • Item # 2GXH7
  • Mfr. Model # 2GXH7
H3 Electric Chain Hoist, 4000 lb. Load Capacity, 115V, 15 ft. Hoist Lift, 8 fpm
Qty
  • Web Price
    $3,753.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Electric Chain Hoist provides precise load positioning and easy-to-use controls, even with awkward loads. It features H3 classification and is suitable for general machine shop fabricating, assembly, storage, and warehousing.
Show More Close
 

Technical Specifications

Item # 2GXH7
Mfr. Model # 2GXH7
UNSPSC #24101602
Catalog Page 1050
Shipping Weight 142.0 lbs
Country of Origin China *
Electric Hoist Item Chain Hoist
Load Capacity 4000 lb.
Hoist Lift 15 ft.
Classification H3
Number of Speeds 1
Lift Speed 8 fpm
Motor HP 1
Voltage 115
Phase 1
Min. Between Hooks 26-49/64"
Amps @ Low Volts 15
Housing Depth 8-37/64"
Housing Length 19-49/64"
Housing Width 11-1/64"
Reeving 2
Brake Load
Clutch Overload Limiting
Control Push Button Pendant
Control Cord 11 ft.
Color Red
Finish Powder Coated
Hz 60
Lubrication Grease
Thermal Protection Yes
Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms