Check Availability
  • DAYTON 

    H2 Electric Chain Hoist, 1000 lb. Load Capacity, 115V, 15 ft. Hoist Lift, 16 fpm

  • Item # 2GTD6
  • Mfr. Model # 2GTD6
H2 Electric Chain Hoist, 1000 lb. Load Capacity, 115V, 15 ft. Hoist Lift, 16 fpm
Qty
  • Web Price
    $2,224.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GTD6
Mfr. Model # 2GTD6
UNSPSC #24101602
Catalog Page 1054
Shipping Weight 72.0 lbs
Country of Origin China *
Electric Hoist Item Chain Hoist
Load Capacity 1000 lb.
Hoist Lift 15 ft.
Classification H2
Number of Speeds 1
Lift Speed 16 fpm
Motor HP 0.67
Voltage 115
Phase 1
Min. Between Hooks 19-3/32"
Amps @ Low Volts 10.0
Housing Depth 7-3/8"
Housing Length 22-5/16"
Housing Width 8-5/8"
Reeving 1
Brake Load
Clutch Overload Limiting
Control Push Button Pendant
Control Cord 11 ft.
Color Red
Finish Powder Coated
Hz 60
Lubrication Grease
Thermal Protection Yes
Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
Includes Chain Container
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms