Check Availability
  • DAYTON 

    H2 Electric Chain Hoist, 500 lb. Load Capacity, 115V, 15 ft. Hoist Lift, 7 fpm

  • Item # 2GTD2
  • Mfr. Model # 2GTD2
H2 Electric Chain Hoist, 500 lb. Load Capacity, 115V, 15 ft. Hoist Lift, 7 fpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GTD2
Mfr. Model # 2GTD2
UNSPSC #24101602
Catalog Page 1054
Shipping Weight 35.89 lbs
Country of Origin China *
Electric Hoist Item Chain Hoist
Load Capacity 500 lb.
Hoist Lift 15 ft.
Classification H2
Number of Speeds 1
Lift Speed 7 fpm
Motor HP 0.16
Voltage 115
Phase 1
Min. Between Hooks 16"
Amps @ Low Volts 3.0
Housing Depth 4-5/8"
Housing Length 14-1/4"
Housing Width 6"
Reeving 2
Brake Load
Control Push Button Pendant
Control Cord 11 ft.
Color Red
Finish Powder Coated
Hz 60
Lubrication Grease
Thermal Protection Yes
Standards Meets ASME/ANSI B30.16 Requirements, CUL and NEMA certified
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms