Check Availability
  • DAYTON 

    Guide Rail System, For Use With 12T645 to 12T652

  • Item # 20Y787
  • Mfr. Model # 20Y787
Guide Rail System, For Use With 12T645 to 12T652
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20Y787
Mfr. Model # 20Y787
UNSPSC #40151723
Catalog Page 2617
Shipping Weight 60.0 lbs
Country of Origin China *
Item Guide Rail System
Length 28-1/2"
Width 22"
Height 36"
Requires (2) 2" Guide Rails, SS Recommended. Lifting Chains and Bails Ordered Separately
Material Cast Iron
For Use With 12T645 to 12T652
Includes Base, Adapter, Bolts, Fittings and Upper Guide Rail Positioning Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close