Check Availability
  • DAYTON 

    Grab Hook,Alloy Steel,G80,28300 lb.

  • Item # 2YNV2
  • Mfr. Model # 2YNV2
Grab Hook,Alloy Steel,G80,28300 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Forged grab hooks is excellent for use in binding and general applications. Painted finish. Lug Profile provides more surface area to reduce chain distortion. Secure pin provides added safety.
Show More Close
 

Technical Specifications

Item # 2YNV2
Mfr. Model # 2YNV2
UNSPSC #31162412
Shipping Weight 17.1 lbs
Country of Origin China *
Item Grab Hook
Material Alloy Steel
Grade 80
Attachment Type Clevis
Trade Size 3/4"
Working Load Limit 28,300 lb.
Dimension B 5-13/16"
Dimension C 1"
Color Red
Finish Painted
Includes Spring-Loaded Securing Pin - Assembled to Hook
Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close