Check Availability
  • DAYTON 

    Grab Hook,Alloy Steel,G80,Eye,18100 lb.

  • Item # 2YNT6
  • Mfr. Model # 2YNT6
Grab Hook,Alloy Steel,G80,Eye,18100 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Forged grab hooks is excellent for use in binding and general applications. Painted finish. Lug Profile provides more surface area to reduce chain distortion.
Show More Close
 

Technical Specifications

Item # 2YNT6
Mfr. Model # 2YNT6
UNSPSC #31162412
Shipping Weight 5.95 lbs
Country of Origin China *
Item Grab Hook
Material Alloy Steel
Grade 80
Attachment Type Eye
Trade Size 5/8"
Working Load Limit 18,100 lb.
Dimension B 4-25/32"
Diameter 7/8"
Color Red
Finish Painted
Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.