Check Availability
  • DAYTON 

    Grab Hook,Alloy Steel,G80,12000 lb.

  • Item # 2YNR7
  • Mfr. Model # 2YNR7
Grab Hook,Alloy Steel,G80,12000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Forged grab hooks is excellent for use in binding and general applications. Painted finish. Lug Profile provides more surface area to reduce chain distortion.
Show More Close
 

Technical Specifications

Item # 2YNR7
Mfr. Model # 2YNR7
UNSPSC #31162412
Catalog Page 1070
Shipping Weight 3.52 lbs
Country of Origin China *
Item Grab Hook
Material Alloy Steel
Grade 80
Attachment Type Clevis
Trade Size 1/2"
Working Load Limit 12,000 lb.
Dimension B 3-15/32"
Dimension C 5/8"
Color Red
Finish Painted
Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close