Check Availability
  • DAYTON 

    Grab Hook,Alloy Steel,G70,Clevis

  • Item # 2YNP3
  • Mfr. Model # 2YNP3
Grab Hook,Alloy Steel,G70,Clevis
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Forged grab hook is excellent for use in binding and general applications. Hook features a painted finish.
Show More Close
 

Technical Specifications

Item # 2YNP3
Mfr. Model # 2YNP3
UNSPSC #31162412
Catalog Page 1070
Shipping Weight 0.79 lbs
Country of Origin China *
Item Grab Hook
Material Alloy Steel
Grade 70
Attachment Type Clevis
Trade Size 5/16"
Working Load Limit 4700 lb.
Dimension B 2-1/4"
Dimension C 3/8"
Color Red
Finish Painted
Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close