Check Availability
  • DAYTON 

    General Purpose Hand Truck, 500 lb.

  • Item # 6W047
  • Mfr. Model # 6W047
General Purpose Hand Truck, 500 lb. General Purpose Hand Truck,500 lb. General Purpose Hand Truck,500 lb. General Purpose Hand Truck,500 lb. General Purpose Hand Truck,500 lb. General Purpose Hand Truck,500 lb. General Purpose Hand Truck,500 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This hand truck is lightweight, strong, and easy to use with an extruded aluminum noseplate that can hold a variety of products. Hand truck will never rust, last longer, and cost less money in the long run thanks to its construction and materials.
Show More Close
 

Technical Specifications

Item # 6W047
Mfr. Model # 6W047
UNSPSC #24101504
Catalog Page 1175
Shipping Weight 23.8 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 500 lb.
Hand Truck Handle Type Continuous Frame Flow-Back
Noseplate Depth 8-1/2"
Noseplate Width 14"
Overall Height 48"
Overall Width 21-1/4"
Wheel Type Pneumatic
Wheel Diameter 10"
Wheel Width 4"
Material Aluminum
Color Silver
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms