Check Availability
  • DAYTON 

    Hand Truck, 1000 lb. Load Capacity, Continuous Frame Flow-Back, 14" Noseplate Width

  • Item # 4ZH99
  • Mfr. Model # 4ZH99
  • (1)
Hand Truck, 1000 lb. Load Capacity, Continuous Frame Flow-Back, 14" Noseplate Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Steel Hand Trucks
• Red powder-coated finish Steel hub with steel ball bearings
Show More Close
 

Technical Specifications

Item # 4ZH99
Mfr. Model # 4ZH99
UNSPSC #24101504
Catalog Page 1173
Shipping Weight 42.0 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 1000 lb.
Hand Truck Handle Type Continuous Frame Flow-Back
Noseplate Depth 10"
Noseplate Width 14"
Overall Height 48"
Overall Width 19"
Wheel Type Mold-On
Wheel Diameter 10"
Wheel Width 2"
Material Steel
Color Red
Finish Powder Coated
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms