Check Availability
  • DAYTON 

    General Purpose Hand Truck, 400 lb.

  • Item # 3W153
  • Mfr. Model # 3W153
  • (1)
General Purpose Hand Truck, 400 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy, continuous frame loop handle with stair-climber bars allows products to be lifted or transported easily. Features beveled noseplate and steel wheels with rubber tires.
Show More Close
 

Technical Specifications

Item # 3W153
Mfr. Model # 3W153
UNSPSC #24101504
Catalog Page 1174
Shipping Weight 22.0 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 400 lb.
Hand Truck Handle Type Continuous Frame Loop
Noseplate Depth 8-1/4"
Noseplate Width 14"
Overall Height 48"
Overall Width 22-1/2"
Wheel Type Pneumatic
Wheel Diameter 10"
Wheel Width 4"
Material Aluminum
Color Silver
Finish Bright Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms