This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Hand Truck, 500 lb. Load Capacity, Dual Handle, 10-7/8" Noseplate Width, 10-3/4" Noseplate Depth

  • Item # 34D678
  • Mfr. Model # 34D678
Hand Truck, 500 lb. Load Capacity, Dual Handle, 10-7/8" Noseplate Width, 10-3/4" Noseplate Depth

See alternate products available online.

Product Details

Aluminum Modular Hand Trucks
• Shipped fully assembled except Magliner® brand may require some assembly
Show More Close
 

Technical Specifications

Item # 34D678
Mfr. Model # 34D678
UNSPSC #24101504
Shipping Weight 20.9 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 500 lb.
Hand Truck Handle Type Dual Handle
Noseplate Depth 10-3/4"
Noseplate Width 10-7/8"
Overall Height 51-1/2"
Overall Width 17-3/4"
Overall Depth 25"
Wheel Type Pneumatic
Wheel Diameter 10"
Wheel Width 3-1/2"
Material Aluminum
Color Silver
Includes Knuckle Guards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms