Check Availability
  • DAYTON 

    General Purpose Hand Truck,Cap 600 Lb

  • Item # 34D661
  • Mfr. Model # 34D661
General Purpose Hand Truck,Cap 600 Lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D661
Mfr. Model # 34D661
UNSPSC #24101504
Catalog Page 1177
Shipping Weight 48.0 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 600 lb.
Hand Truck Handle Type Continuous Frame Loop
Noseplate Depth 7-1/4"
Noseplate Width 21-3/4"
Overall Height 52"
Overall Width 22"
Overall Depth 19"
Wheel Diameter 10"
Wheel Width 2"
Material Steel
Color Red
Finish Powder Coated
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms