Check Availability
  • DAYTON 

    Hand Truck, 800 lb. Load Capacity, Continuous Frame Flow-Back, 17-1/2" Noseplate Width

  • Item # 2NXC2
  • Mfr. Model # 2NXC2
  • (1)
Hand Truck, 800 lb. Load Capacity, Continuous Frame Flow-Back, 17-1/2" Noseplate Width General Purpose Hand Truck,800 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

General purpose hand truck features a thick, tapered nose plate, wheel guards, and is designed with an easy grip continuous handle frame.
Show More Close
 

Technical Specifications

Item # 2NXC2
Mfr. Model # 2NXC2
UNSPSC #24101504
Catalog Page 1174
Shipping Weight 45.0 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 800 lb.
Hand Truck Handle Type Continuous Frame Flow-Back
Noseplate Depth 12-1/2"
Noseplate Width 17-1/2"
Overall Height 53-1/4"
Overall Width 25"
Wheel Type Pneumatic
Wheel Diameter 12"
Wheel Width 4"
Wheel Bearings Ball
Material Steel
Color Red
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms