Check Availability
  • DAYTON 

    General Purpose Hand Truck, 900 lb.

  • Item # 2NXC1
  • Mfr. Model # 2NXC1
  • (1)
General Purpose Hand Truck, 900 lb. General Purpose Hand Truck,900 lb. General Purpose Hand Truck,900 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

General purpose hand truck features a thick, tapered nose plate, wheel guards, and is designed with an easy grip continuous handle frame.
Show More Close
 

Technical Specifications

Item # 2NXC1
Mfr. Model # 2NXC1
UNSPSC #24101504
Catalog Page 1174
Shipping Weight 54.0 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 900 lb.
Hand Truck Handle Type Continuous Frame Flow-Back
Noseplate Depth 12-1/2"
Noseplate Width 17-1/2"
Overall Height 53-1/4"
Overall Width 20-1/2"
Wheel Type Solid
Wheel Diameter 8"
Wheel Width 2"
Wheel Bearings Roller
Material Steel
Color Red
Finish Powder Coated
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms