Check Availability
  • DAYTON 

    General Purpose Hand Truck,300 lb.

  • Item # 1W617
  • Mfr. Model # 1W617
General Purpose Hand Truck,300 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hand truck features a steel hub with steel ball bearings. Overall dim.: 46"H x 18 1⁄2"W.
Show More Close
 

Technical Specifications

Item # 1W617
Mfr. Model # 1W617
UNSPSC #24101504
Catalog Page 1173
Shipping Weight 26.0 lbs
Country of Origin Taiwan *
Item Hand Truck
Load Capacity 300 lb.
Hand Truck Handle Type Continuous Frame Flow-Back
Noseplate Depth 8"
Noseplate Width 14"
Overall Height 46"
Overall Width 18-1/2"
Wheel Type Semi-Pneumatic
Wheel Diameter 8"
Wheel Width 1-3/4"
Material Steel
Color Red
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms