Check Availability
  • DAYTON 

    General Purpose Foot Switch, SPDT Contact Form, 125/250/480VAC Voltage Rating, 1, 4, 13 NEMA Rating

  • Item # 6GPC8
  • Mfr. Model # 6GPC8
  • (1)
General Purpose Foot Switch, SPDT Contact Form, 125/250/480VAC Voltage Rating, 1, 4, 13 NEMA Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This momentary foot switch is designed to for use on machinery with proper "Point of Operation" and "Pinch Point" guarding devices in place.
Show More Close
 

Technical Specifications

Item # 6GPC8
Mfr. Model # 6GPC8
UNSPSC #39121537
Catalog Page 263
Shipping Weight 2.59 lbs
Country of Origin China *
Item General Purpose Foot Switch
Contact Form SPDT
Voltage Rating 125/250/480VAC
NEMA Rating 1, 4, 13
Current Rating 25
Material Zinc Metal Die Cast
Color Black
Action Momentary
Length 3-1/2"
Width 5-39/64"
Depth 2-11/64"
HP 1-1/2
IP Rating 65
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov