Check Availability
  • DAYTON 

    General Purpose Foot Switch, SPDT-NO Contact Form, 125VAC Voltage Rating, 1, 4, 13 NEMA Rating

  • Item # 6GPC0
  • Mfr. Model # 6GPC0
General Purpose Foot Switch, SPDT-NO Contact Form, 125VAC Voltage Rating, 1, 4, 13 NEMA Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This general purpose footswitch features momentary action and die-cast zinc construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPC0
Mfr. Model # 6GPC0
UNSPSC #39121537
Catalog Page 263
Shipping Weight 3.7 lbs
Country of Origin China *
Item General Purpose Foot Switch
Contact Form SPDT-NO
Voltage Rating 125VAC
NEMA Rating 1, 4, 13
Current Rating 15
Material Zinc Metal Die Cast
Color Black
Action Momentary
Cord Type Piggy Back Plug
Length 3-1/2"
Width 5-39/64"
Depth 2-11/64"
HP 3/4
Cord Length 8 ft.
IP Rating 65
Features Piggyback Plug and Connector
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov