Check Availability
  • DAYTON 

    General Purpose Foot Switch, SPDT-NO Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating

  • Item # 6GPA1
  • Mfr. Model # 6GPA1
General Purpose Foot Switch, SPDT-NO Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general purpose footswitch features momentary action and die-cast zinc construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPA1
Mfr. Model # 6GPA1
UNSPSC #39121537
Catalog Page 263
Shipping Weight 1.75 lbs
Country of Origin China *
Item General Purpose Foot Switch
Contact Form SPDT-NO
Voltage Rating 125/250VAC
NEMA Rating 1
Current Rating 15
Material Zinc Metal Die Cast
Color Black
Action Momentary
Cord Type Bare Wires
Length 7-11/16"
Width 4-39/64"
Depth 1-5/32"
HP 3/4
Cord Length 8 ft.
IP Rating 20
Features No Guard
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.