Check Availability
  • DAYTON 

    Geared Trolley, 4000 lb. Load Capacity, Fits Beam Flange W 3-1/2" to 8"

  • Item # 36T679
  • Mfr. Model # OZ2GBT
Geared Trolley, 4000 lb. Load Capacity, Fits Beam Flange W 3-1/2" to 8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gearing provides positive load positioning along the beam. Lightweight trolley fits most I-, S-, and W-beams. Designed with durable baked enamel paint protection and precision ball bearing wheels. Features antidrop plate and stainless steel ID tag. Individual test certificate and serial number included.
Show More Close
 

Technical Specifications

Item # 36T679
Mfr. Model # OZ2GBT
UNSPSC #24101706
Catalog Page 1060
Shipping Weight 46.85 lbs
Country of Origin China *
Trolley Item Geared Trolley
Load Capacity 4000 lb.
Fits Beam Height 3-35/64"
Fits Beam Flange W 3-1/2" to 8"
Min. Radius Curve 51"
Trolley Wheel Dia. 2-11/16"
Wheel Material Steel
Head Room To Bail 6-5/64"
Standards ANSI B30.10 / CE / AS 1418.2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms