Check Availability
  • DAYTON 

    Gearbelt Type: XL Timing Belt, Number of Teeth: 55, 1/5" Pitch, 11" Pitch Length

  • Item # 1DHF3
  • Mfr. Model # 1DHF3
Gearbelt Type: XL Timing Belt, Number of Teeth: 55, 1/5" Pitch, 11" Pitch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quiet operating, low-maintenance Dayton® XL synchronous drive gearbelt helps provide nonslip, positive performance with low tension requirements. The neoprene material stays flexible over a wide range of temperatures. This tough timing belt is interchangeable with v-belts from major brands including Browning®, Carlisle®, Dayco®, Gates®, and Goodyear®.
Show More Close
 

Technical Specifications

Item # 1DHF3
Mfr. Model # 1DHF3
UNSPSC #26111801
Catalog Page 103
Shipping Weight 0.01 lbs
Country of Origin Indonesia *
Item Synchronous Drive Gearbelt
Gearbelt Type XL
Pitch 1/5"
Number of Teeth 55
Pitch Length 11"
Width 1/4"
Industry Number 110XL025
Material Neoprene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms