Check Availability
  • DAYTON 

    Gearbelt Type: HT Timing Belt, Number of Teeth: 120, 8mm Pitch, 960mm Pitch Length

  • Item # 1LVT2
  • Mfr. Model # 1LVT2
Gearbelt Type: HT Timing Belt, Number of Teeth: 120, 8mm Pitch, 960mm Pitch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With no belt creep or slip to cause harmful speed variation, this smooth-operating belt is 98 to 99% efficient. The rounded tooth profile precisely matches pulley grooves. The stress distribution assures high horsepower ratings over a wide speed range, as well as high torque transmission at low speeds.
Show More Close
 

Technical Specifications

Item # 1LVT2
Mfr. Model # 1LVT2
UNSPSC #26111801
Catalog Page 103
Shipping Weight 0.2 lbs
Country of Origin Indonesia *
Item Industrial Timing Belt
Gearbelt Type HT
Pitch 8mm
Number of Teeth 120
Pitch Length 960mm
Width 20mm
Industry Number 9608M20
Material Neoprene
* This product's country of origin is subject to change

Compliance and Restrictions