Check Availability
  • DAYTON 

    Gearbelt Type: HT Timing Belt, Number of Teeth: 75, 8mm Pitch, 600mm Pitch Length

  • Item # 1DHV5
  • Mfr. Model # 1DHV5
Gearbelt Type: HT Timing Belt, Number of Teeth: 75, 8mm Pitch, 600mm Pitch Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With no belt creep or slip to cause harmful speed variation, this smooth-operating belt is 98 to 99% efficient. The rounded tooth profile precisely matches pulley grooves. The stress distribution assures high horsepower ratings over a wide speed range, as well as high torque transmission at low speeds.
Show More Close
 

Technical Specifications

Item # 1DHV5
Mfr. Model # 1DHV5
UNSPSC #26111801
Catalog Page 103
Shipping Weight 0.15 lbs
Country of Origin USA *
Item - Timing Belts Industrial Timing Belt
Gearbelt Series - Timing Belts HT
Industry Number - Timing Belts 6008M20
Width - Timing Belts 20mm
Number of Teeth - Timing Belts 75
Pitch - Timing Belts 8mm
Pitch Length - Timing Belts 600mm
Teeth Location - Timing Belts Single Sided
Material Neoprene
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms