Check Availability
  • DAYTON 

    Gas Unit Heater, NG, Propeller, BtuH Input 400,000, 5800 cfm, Gas Connection 3/4"

  • Item # 32V254
  • Mfr. Model # 32V254
Gas Unit Heater, NG, Propeller, BtuH Input 400,000, 5800 cfm, Gas Connection 3/4"
Qty
  • Web Price
    $3,534.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delivering 83% thermal efficiency, this separated combustion tubular gas fired direct spark propeller unit heater uses outside air for combustion, enabling operation in areas having slight negative pressures (near exhaust fans, etc.), with no adverse effect upon combustion or venting. The burners are isolated from dust, humidity, and nonhazardous chemicals, to allow heating of special environments. The LED diagnostic control board allows easy maintenance. A 24V,available separately, is required. For applications in altitudes above 2000 ft., the burner orifices need to be derated. Consult a qualified contractor to order orifices. Do not use this heater in areas requiring explosionproof appliances.
Show More Close
 

Technical Specifications

Item # 32V254
Mfr. Model # 32V254
UNSPSC #40101805
Catalog Page 3085
Shipping Weight 399.0 lbs
Country of Origin USA *
Item Gas Unit Heater
Gas Type NG
Combustion Type Separated
Fan Type Propeller
BtuH Input 400,000
BtuH Output 332,000
Air Flow 5800 cfm
Full Load Amps 13.5
Gas Connection 3/4"
Flue Dia. 6"
O.C. Mounting 48-5/8"
Height 34"
Width 55-1/4"
Depth 44-3/4"
Indoor Air Discharge Height 24-1/2"
Indoor Air Discharge Width 48-3/4"
Heater Voltage 120VAC
Hz 60
Air Temp. Rise 51 Degrees F
Installation Height 8 to 12 ft.
Ignition System Direct Spark
Primary Heat Exchanger Material 20 ga. Aluminized Steel
Drive Type Direct
Vent Power
Burner Air Inlet Size 5"
Manufacturers Warranty Length 10 yr. on Heat Exchanger, Burners, And Flue Collector. All Other Parts Are 1 yr.
Standards ETL, ETLc Certified, NRCAN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms