Check Availability
  • DAYTON 

    Gas Cylinder Truck. Continuous Frame Flow-Back, 250 lb., Cylinder Capacity 1

  • Item # 34D673
  • Mfr. Model # 34D673
Gas Cylinder Truck. Continuous Frame Flow-Back, 250 lb., Cylinder Capacity 1
Qty
  • Web Price
    $453.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Dayton® Welding and Delivery Cylinder Trucks
• 2-cylinder capacity Shipped assembled
Contain oxygen and acetylene tanks. Steel construction.
Show More Close
 

Technical Specifications

Item # 34D673
Mfr. Model # 34D673
UNSPSC #24101504
Catalog Page 1178
Shipping Weight 47.0 lbs
Country of Origin Taiwan *
Item Gas Cylinder Truck
Overall Height 42"
Overall Width 19"
Overall Depth 9-1/4"
Load Capacity 250 lb.
Cylinder Capacity 1
Max. Tank Dia. Acetylene 9-1/4"
Max. Tank Dia. Oxygen 9-1/4"
Material Steel
Finish Powder Coated
Wheel Bearings Roller
Wheel Type Solid
Wheel Diameter 8"
Wheel Width 2"
Hand Truck Handle Type Continuous Frame Flow-Back
For Use With Welding Cylinders
Includes Cylinder Retention Chain
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms