Check Availability
  • DAYTON 

    Gable Attic Ventilator, 120V, 1380 CFM

  • Item # 10W201
  • Mfr. Model # 10W201
Gable Attic Ventilator, 120V, 1380 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ventilator cools and circulates attic air, reducing air conditioning load and preventing heat and moisture buildup. It features low sound levels for domestic or commercial applications. Optional aluminum gable shutters are available separately. For maximum efficiency, the shutter area should be greater than the outlet area of the ventilator.
Show More Close
 

Technical Specifications

Item # 10W201
Mfr. Model # 10W201
UNSPSC #40101502
Catalog Page 2968
Shipping Weight 10.65 lbs
Country of Origin China *
Item Attic Ventilator
Power Method - Roof Ventilators 120V
Mounting Location - Roof Ventilators Gable
Included with Ventilator Humidistat, Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 1900
Item - Roof Ventilators Attic Ventilator
Hz 60
HP 1/10
Amps 3.5
Watts 250
CFM @ 0.000-In. SP 1380
RPM 1100
Free Air Intake Required (Sq.-Ft.) 4.4
Dome Dia. (In.) 15-1/2
Dome Material Plastic
Thermostat Temp. (Deg. F) 60 to 120
Includes Mounting Brackets, Humidistat, And Plastic Housing
* This product's country of origin is subject to change

Compliance and Restrictions