Check Availability
  • DAYTON 

    Gable Attic Ventilator,120V,1220 CFM

  • Item # 10W198
  • Mfr. Model # 10W198
Gable Attic Ventilator,120V,1220 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ventilator cools and circulates attic air, reducing air conditioning load and preventing heat and moisture buildup. It features low sound levels for domestic or commercial applications. Optional aluminum gable shutters are available separately. For maximum efficiency, the shutter area should be greater than the outlet area of the ventilator.
Show More Close
 

Technical Specifications

Item # 10W198
Mfr. Model # 10W198
UNSPSC #40101502
Catalog Page 2968
Shipping Weight 13.15 lbs
Country of Origin China *
Item Attic Ventilator
Power Method - Roof Ventilators 120V
Mounting Location - Roof Ventilators Gable
Included with Ventilator Humidistat, Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 1630
Item - Roof Ventilators Attic Ventilator
Hz 60
HP 1/15
Amps 3.1
Watts 210
CFM @ 0.000-In. SP 1220
RPM 1050
Free Air Intake Required (Sq.-Ft.) 4
Thermostat Temp. (Deg. F) 60 to 120
Includes Mounting Brackets, Humidistat, And Metal Housing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms