Check Availability
  • DAYTON 

    Gable Attic Ventilator,120V,1650 CFM

  • Item # 10W197
  • Mfr. Model # 10W197
Gable Attic Ventilator,120V,1650 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a built-in adjustable thermostat, this ventilator cools and circulates attic air, reducing air conditioning load and preventing heat and moisture buildup. Optional aluminum gable shutters are available separately. For maximum efficiency, the shutter area should be greater than the outlet area of the ventilator.
Show More Close
 

Technical Specifications

Item # 10W197
Mfr. Model # 10W197
UNSPSC #40101502
Catalog Page 2968
Shipping Weight 11.35 lbs
Country of Origin China *
Item Attic Ventilator
Power Method - Roof Ventilators 120V
Mounting Location - Roof Ventilators Gable
Included with Ventilator Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 2300
Item - Roof Ventilators Attic Ventilator
Hz 60
HP 1/8
Amps 4
Watts 295
CFM @ 0.000-In. SP 1650
RPM 1100
Free Air Intake Required (Sq.-Ft.) 5.4
Opening Required (In.) 15-1/4
Thermostat Temp. (Deg. F) 60 to 120
Includes Mounting Brackets And Plastic Housing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms