Check Availability
  • DAYTON 

    Gable Attic Ventilator, 120V, 1220 CFM

  • Item # 10W193
  • Mfr. Model # 10W193
  • (1)
Gable Attic Ventilator, 120V, 1220 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Cools and circulates attic air, reducing air conditioning load and preventing heat and moisture buildup. Optional aluminum gable shutters sold separately. For maximum efficiency, the shutter area should be greater than the outlet area of the ventilator.
Show More Close
 

Technical Specifications

Item # 10W193
Mfr. Model # 10W193
UNSPSC #40101502
Catalog Page 2968
Shipping Weight 12.45 lbs
Country of Origin China *
Item Attic Ventilator
Power Method - Roof Ventilators 120V
Mounting Location - Roof Ventilators Gable
Included with Ventilator Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 1630
Item - Roof Ventilators Attic Ventilator
Hz 60
HP 1/15
Amps 3.1
Watts 210
CFM @ 0.000-In. SP 1220
RPM 1050
Free Air Intake Required (Sq.-Ft.) 4
Dome Dia. (In.) 15-1/4
Dome Material Galvanized Steel
Thermostat Temp. (Deg. F) 60 to 120
Includes Mounting Brackets And Metal Housing
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov