Check Availability
  • DAYTON 

    Fixed Height Work Table, Steel, 30" Depth, 34" Height, 54" Width,300 lb. Load Capacity

  • Item # 1DE92
  • Mfr. Model # 1DE92
Fixed Height Work Table, Steel, 30" Depth, 34" Height, 54" Width,300 lb. Load Capacity
Qty
  • Web Price
    $569.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DE92
Mfr. Model # 1DE92
UNSPSC #23152202
Shipping Weight 79.0 lbs
Country of Origin USA *
Work Table Item Fixed Height Work Table
Workbench/Table Surface Material Steel
Depth 30"
Width 54"
Load Capacity 300 lb.
Height 34"
Color Red
Workbench/Table Leg Type Straight
Edge Type Straight
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Caster Material Rubber
Workbench/Work Table Type Mobile
* This product's country of origin is subject to change

Compliance and Restrictions