Check Availability
  • DAYTON 

    6"W x 6.25" Filter Bag, 1EA

  • Item # 5X878
  • Mfr. Model # 5X878
6"W x 6.25" Filter Bag, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5X878
Mfr. Model # 5X878
UNSPSC #47121607
Shipping Weight 0.4 lbs
Country of Origin China *
Item Filter Bag
Width 6"
Height 6.25"
Material Polyester Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In