Check Availability
  • DAYTON 

    Filter Bag, 10PK

  • Item # 20X612
  • Mfr. Model # 20X612
  • (1)
Filter Bag, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20X612
Mfr. Model # 20X612
UNSPSC #47121607
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Filter Bag
Material Paper
Reusable Non-Reusable
Size 13 To 18 Gal
For Use With For Use On 13 And 18 Gallon Units
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In