Check Availability
  • DAYTON 

    Filter Bag, 5PK

  • Item # 13J023
  • Mfr. Model # 13J023
Filter Bag, 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Dayton® filter bag to improve air quality in dry debris vacuuming applications. Features a convenient user friendly design. For dry filtration use only.
Show More Close
 

Technical Specifications

Item # 13J023
Mfr. Model # 13J023
UNSPSC #47121607
Catalog Page 1574
Shipping Weight 0.56 lbs
Country of Origin Vietnam *
Item Filter Bag
Reusable Non-Reusable
Size 5 gal.
For Use With Mfr. No. 13J021, 4TB89
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms