Check Availability
  • DAYTON 

    Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D

  • Item # 5PV69
  • Mfr. Model # 5PV69
Fan Guard, 9-3/4 In. H, 21 In. W, 6 In. D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PV69
Mfr. Model # 5PV69
UNSPSC #40101605
Catalog Page 3087
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Fan Guard
For Use With Mfr. No. 5PV54, 5PV55
* This product's country of origin is subject to change

Compliance and Restrictions