Check Availability
  • DAYTON 

    Equipment Roller Kit, 88, 000 lb., Swivel

  • Item # 2MPR2
  • Mfr. Model # 2MPR2
Equipment Roller Kit, 88, 000 lb., Swivel
Qty
  • Web Price
    $1,760.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Dayton skate kits are just what you need to mobilize heavy equipment. Skates have a rubber pad, and easily help guide the machinery over firm and level surfaces.
Show More Close
 

Technical Specifications

Item # 2MPR2
Mfr. Model # 2MPR2
UNSPSC #24101505
Catalog Page 1187
Shipping Weight 203.0 lbs
Country of Origin China *
Item Equipment Roller Kit
Load Capacity 88,000 lb.
Roller Type Swivel
Overall Length 10-5/8"
Overall Width 5-3/4"
Overall Height 5-1/4"
Number of Rollers 14
Roller Dia. 7/8"
Roller Length 3-1/4"
Roller Material Carbon Steel Alloy
Handle Length 54-1/2"
Includes (4) Rollers, (2) Handles, (1)Case
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms