Check Availability
  • DAYTON 

    Equipment Roller, 6600 lb., Fixed

  • Item # 2MPR7
  • Mfr. Model # 2MPR7
Equipment Roller, 6600 lb., Fixed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Dayton skate kits are just what you need to mobilize heavy equipment. Skates have a rubber pad, and easily help guide the machinery over firm and level surfaces.
Show More Close
 

Technical Specifications

Item # 2MPR7
Mfr. Model # 2MPR7
UNSPSC #24101505
Catalog Page 1187
Shipping Weight 21.35 lbs
Country of Origin China *
Item Equipment Roller
Load Capacity 6600 lb.
Roller Type Rigid
Overall Length 13"
Overall Width 12"
Overall Height 4-3/4"
Number of Rollers 4
Roller Dia. 3-1/2"
Roller Length 3-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms