Check Availability
  • DAYTON 

    Single Function Encapsulated Timing Relay, 24 to 240VAC, Mounting: Surface, SPST-NO

  • Item # 6A859
  • Mfr. Model # 6A859
  • (1)
Single Function Encapsulated Timing Relay, 24 to 240VAC, Mounting: Surface, SPST-NO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The encapsulated time delay relay features an Off Delay function with a timing range of 15-300 second and input voltage of 24-240V AC. The 1A solid state output is perfect for high duty cycle/long life applications. Terminations are 0.25” male quick-connect terminals.
Show More Close
 

Technical Specifications

Item # 6A859
Mfr. Model # 6A859
UNSPSC #39121519
Catalog Page 222
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Relay Single Function Encapsulated Timing Relay
Function - Timing Relay Off Delay
Input or Control Voltage 24 to 240VAC
AC Contact Rating - Relay 1.00A @ 120V
Mounting - Relay Surface
Contact Form - Relay SPST-NO
Adjustment Method - Timer Potentiometer
Min. Time Setting - Timer 15.00 sec.
Max. Time Setting - Timer 5 min.
Type of Output Solid State
Body Height - Relay 0.79"
Body Width - Relay 2.00"
Body Depth - Relay 2.00"
Overall Height - Relay 1.14"
Number of Pins - Relay 5
Status Indicator None
Hz - Electrical 50 Hz, 60 Hz
Standards cURus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms