Check Availability
  • DAYTON 

    Encapsulated Timer Relay, Function: Off Delay, Status Indicator: None, 1A Contact Amp Rating (Resist

  • Item # 5WML8
  • Mfr. Model # 5WML8
Encapsulated Timer Relay, Function: Off Delay, Status Indicator: None, 1A Contact Amp Rating (Resist
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The encapsulated time delay relay features an Off Delay function with a timing range of 0.5-10 second and input voltage of 12-125V DC. The 1A solid state output is perfect for high duty cycle/long life applications. Terminations are 0.25” male quick-connect terminals.
Show More Close
 

Technical Specifications

Item # 5WML8
Mfr. Model # 5WML8
UNSPSC #39121519
Catalog Page 222
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Encapsulated Timer Relay
Function Off Delay
Status Indicator None
Contact Amp Rating (Resistive) 1A
Output Solid State
Pins 5
Input Voltage 12 to 125VDC
Contact Form SPST-NO
Timer Range 0.50 sec. to 10.00 sec.
Mounting Surface
Hz Not Applicable
Adjustment Method Potentiometer
Standards cURus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms