Check Availability
  • DAYTON 

    Encapsulated Timer Relay, Function: On Delay, Status Indicator: None, 1A Contact Amp Rating (Resisti

  • Item # 2A560
  • Mfr. Model # 2A560
Encapsulated Timer Relay, Function: On Delay, Status Indicator: None, 1A Contact Amp Rating (Resisti
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The encapsulated time delay relay features an On Delay function with a timing range of 0.25-5 second and universal input voltage of 24 to 240VAC/12 to 48VDC. The 1A solid state output is perfect for high duty cycle/long life applications. Terminations are 0.25” male quick-connect terminals.
Show More Close
 

Technical Specifications

Item # 2A560
Mfr. Model # 2A560
UNSPSC #39121519
Catalog Page 222
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Encapsulated Timer Relay
Function On Delay
Status Indicator None
Contact Amp Rating (Resistive) 1A
Output Solid State
Pins 2
Input Voltage 24 to 240VAC/12 to 48VDC
Contact Form SPST-NO
Timer Range 0.25 sec. to 5.00 sec.
Mounting Surface
Hz 50/60
Adjustment Method Potentiometer
Standards cURus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms