Check Availability
Electromechanical Counter, Base Mounting, Number of Digits: 6, Max. Counts per Second: 10
  • DAYTON 

    Electromechanical Counter, Base Mounting, Number of Digits: 6, Max. Counts per Second: 10

  • Item # 32UJ99
  • Mfr. Model # 32UJ99
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Get an accurate tally of machine usage and production numbers with the nonresettable Dayton® Electromechanical Counter. Suitable for use on business machines, amusement and coin operated equipment, textile machinery, printing presses, machine tools, measuring devices, office machines, test instruments, etc. Includes base.
Show More Close
 

Technical Specifications

Item # 32UJ99
Mfr. Model # 32UJ99
UNSPSC #41111901
Catalog Page 227
Shipping Weight 0.21 lbs
Country of Origin Philippines *
Item Electromechanical Counter
Number of Digits 6
Mounting Base
Max. Counts per Second 10
Height 2.38"
Depth 2.37"
Width 1.63"
Display White Digits, Black Background
Input Signal 24VDC
Input Voltage 24VDC
Min. On/Off Pulse 50 msec.
Reset Type Nonresettable
Standards UL,CE, RoHS

* This product's country of origin is subject to change

Compliance and Restrictions