Check Availability
Electromechanical Counter, Base Mounting, Number of Digits: 6, Max. Counts per Second: 15
  • DAYTON 

    Electromechanical Counter, Base Mounting, Number of Digits: 6, Max. Counts per Second: 15

  • Item # 32UJ94
  • Mfr. Model # 32UJ94
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Get an accurate tally of machine usage and production numbers with the base-mount Dayton® Electromechanical Counter. Suitable for use on business machines, amusement and coin operated equipment, textile machinery, printing presses, machine tools, measuring devices, office machines, test instruments, etc.
Show More Close
 

Technical Specifications

Item # 32UJ94
Mfr. Model # 32UJ94
UNSPSC #41111901
Catalog Page 227
Shipping Weight 0.73 lbs
Country of Origin Philippines *
Item Electromechanical Counter
Number of Digits 6
Mounting Base
Max. Counts per Second 15
Height 1.78"
Depth 3.39"
Width 3.94"
Display White Digits, Black Background
Input Signal 115VAC
Input Voltage 115VAC
Min. On/Off Pulse 33 msec.
Reset Type Push Button
Standards Under Preparation of US UL, CE and RoHS

* This product's country of origin is subject to change

Compliance and Restrictions