Check Availability
  • DAYTON 

    Electromechanical Counter, Rear Mounting, Number of Digits: 6, Max. Counts per Second: 10

  • Item # 1A788
  • Mfr. Model # 1A788
Electromechanical Counter, Rear Mounting, Number of Digits: 6, Max. Counts per Second: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1A788
Mfr. Model # 1A788
UNSPSC #41111902
Catalog Page 239
Shipping Weight 0.25 lbs
Country of Origin Philippines *
Item Electromechanical Counter
Number of Digits 6
Mounting Rear
Max. Counts per Second 10
Height 2.36"
Depth 2.42"
Width 1.63"
Display 0.17" White Numbers on Black Background
Input Signal 24VDC
Input Voltage 24VDC
Min. On/Off Pulse 50 / 50 msec.
Reset Type None Resettable
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In