Check Availability
  • DAYTON 

    Electromechanical Counter, Panel Mounting, Number of Digits: 6, Max. Counts per Second: 10

  • Item # 1A124
  • Mfr. Model # 1A124
Electromechanical Counter, Panel Mounting, Number of Digits: 6, Max. Counts per Second: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1A124
Mfr. Model # 1A124
UNSPSC #41111902
Catalog Page 227
Shipping Weight 1.0 lbs
Country of Origin Philippines *
Item Electromechanical Counter
Number of Digits 6
Mounting Panel
Max. Counts per Second 10
Height 1.80"
Depth 2.99"
Width 2.20"
Display 0.16" White Numbers on Black Background
Input Signal 115VAC
Input Voltage 115VAC
Min. On/Off Pulse 50 / 50 msec.
Reset Type Push Button
* This product's country of origin is subject to change

Compliance and Restrictions