Check Availability
  • DAYTON 

    Electric/Recoil Gasoline Portable Generator, 6500 Rated Watts, 12,000 Surge Watts, 120VAC/240VAC

  • Item # 2ZRP9
  • Mfr. Model # 2ZRP9
Electric/Recoil Gasoline Portable Generator, 6500 Rated Watts, 12,000 Surge Watts, 120VAC/240VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Dayton® industrial portable generator features circuit breaker-protected outlets, low oil shut-off protection, and a quiet muffler to reduce engine noise. The maintenance-free, brushless alternator helps to provide high-quality power and extended life. The high-amp surge capacity is ideal for starting high amp tools. Generator also features low oil shut-off, hour meter, and idle control. Includes wheel kit. For outdoor use only.
Show More Close
 

Technical Specifications

Item # 2ZRP9
Mfr. Model # 2ZRP9
UNSPSC #26111604
Catalog Page 981
Shipping Weight 270.0 lbs
Country of Origin USA *
Item Portable Generator
Portable Generator Technology Conventional
Generator Fuel Type Gasoline
Generator Rated Watts 6500
Surge Watts 12,000
Generator Engine Brand Honda
Generator Voltage 120VAC/240VAC
Generator Amps 54.2/27.1
Generator Starter Type Electric/Recoil
Generator Run Time @ 1/2 Load 11.4 hr.
Run Time @ Full Load 6.9 hr.
Generator Outlets 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1)
Parallel Configuration Capable No
Engine Displacement 389cc
Engine HP 13.0
Sound Level dB 80.0
Fuel Tank Capacity 7.3 gal.
Wheel Kit Included Yes
Air Cleaner Type Foam
Low Oil Shut Down Yes
Engine Alternator Brushless
Circuit Breaker Yes
Full Power Switch No
Run Time Hour Meter Yes
Cylinder Material Cast Iron
Includes Idle Control, Dry Battery
Generator Mfr. Warranty Details 2 yr.
CARB Compliant Yes
Standards CSA
Generator Height 28"
Length 29"
Width 32"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms