Check Availability
  • DAYTON 

    Electric/Recoil Diesel Portable Generator, 5000 Rated Watts, 9160 Surge Watts, 120VAC/240VAC

  • Item # 36C206
  • Mfr. Model # 36C206
Electric/Recoil Diesel Portable Generator, 5000 Rated Watts, 9160 Surge Watts, 120VAC/240VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This industrial portable generator features circuit breaker-protected outlets, low oil shut-off protection, and a quiet muffler to reduce engine noise. The maintenance-free, brushless alternator helps to provide high-quality power and extended life. The high-amp surge capacity is ideal for starting high amp tools. Generator also features low oil shut-off, hour meter, and idle control. Includes wheel kit. For outdoor use only.
Show More Close
 

Technical Specifications

Item # 36C206
Mfr. Model # 36C206
UNSPSC #26111604
Catalog Page 981
Shipping Weight 302.0 lbs
Country of Origin USA *
Item Portable Generator
Portable Generator Technology Conventional
Generator Fuel Type Diesel
Generator Rated Watts 5000
Surge Watts 9160
Generator Engine Brand Kohler
Generator Voltage 120VAC/240VAC
Generator Amps 50.0/25.0
Generator Starter Type Electric/Recoil
Generator Run Time @ 1/2 Load 12.8 hr.
Run Time @ Full Load 6.8 hr.
Generator Outlets 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-20R 120/240VAC Locking Receptacle (1)
Parallel Configuration Capable No
Engine Displacement 442cc
Engine HP 9.8
Sound Level dB 78.0
Fuel Tank Capacity 2.6 gal.
Wheel Kit Included Yes
Air Cleaner Type Paper
Low Oil Shut Down Yes
Engine Alternator Brushless
Circuit Breaker Yes
Full Power Switch No
Run Time Hour Meter Yes
Cylinder Material Cast Iron
Includes Voltmeter, Dry Battery
Generator Mfr. Warranty Details 2 yr.
CARB Compliant Yes
Standards CSA
Generator Height 28"
Length 44"
Width 30"
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms