Check Availability
  • DAYTON 

    Electric Lift, Manual Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 137"

  • Item # 5RRZ6
  • Mfr. Model # SPN22-138
Electric Lift, Manual Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 137"
Qty
  • Web Price
    $3,971.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Adjustable Base Legs
For lifting loads, skids, racks, and objects. Forks adjust from side to side to accommodate skid widths.
Manual Drive Battery-Powered Hydraulic Stackers
• Optional forks and platforms available on Grainger.com®
Units have 110VAC plug-in charger and 12VDC battery. Include On/Off switch and illuminated volt meter to indicate battery and charge status.
Show More Close
 

Technical Specifications

Item # 5RRZ6
Mfr. Model # SPN22-138
UNSPSC #24101606
Catalog Page 1190
Shipping Weight 1217.0 lbs
Country of Origin China *
Item Stacker
Load Capacity 2200 lb.
Lifting Height Max. 137"
Lifting Height Min. 2-1/8"
Fork Length 42"
Fork Width 4"
Base Legs Inside Dim. 38" to 50"
Base Legs Outside Dim. 46" to 58"
Overall Length 66-1/2"
Overall Width 46 to 58"
Overall Height 89-1/2"
Load Center 24"
Invertible Forks No
Lift Voltage 12VDC
Frame Material Steel
Caster Wheel Type (2) Rigid, (2) Swivel
Rear Caster Dia. 7"
Front Wheel Dia. 5"
Rear Wheel Dia. 7"
Includes Battery and Charger
Lift Base Style Adjustable Straddle
Lift Control Hand Lever
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Manual Push
Lift Speed Loaded 45 sec.
Lift Speed Unloaded 28 sec.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms