Check Availability
  • DAYTON 

    Electric Lift, Electric Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 63"

  • Item # 21XU83
  • Mfr. Model # ECLM22-63
Electric Lift, Electric Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 63"
Qty
  • Web Price
    $5,323.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton Stacker is specially designed for conveyance on level roads. Its design makes it applicable for turns within racking, loading and unloading, and for the horizontal transport of goods. This series is very flexible when used for order picking. The load capacity for stacker is marked on the stacker data plate.
Show More Close
 

Technical Specifications

Item # 21XU83
Mfr. Model # ECLM22-63
UNSPSC #24101606
Catalog Page 1190
Shipping Weight 1100.0 lbs
Country of Origin China *
Item Stacker
Load Capacity 2200 lb.
Lifting Height Max. 63"
Lifting Height Min. 2-1/2"
Fork Length 45"
Fork Width 4"
Base Legs Inside Dim. 38" to 50"
Base Legs Outside Dim. 46" to 58"
Overall Length 66"
Overall Width 46" to 58"
Overall Height 83"
Load Center 24"
Invertible Forks No
Lift Voltage 24VDC
Frame Material Steel
Caster Wheel Type Polyurethane
Front Caster Dia. 4"
Rear Caster Dia. 8-1/2"
Front Wheel Dia. 8-1/2"
Rear Wheel Dia. 3-1/8"
Includes Battery and Charger
Lift Base Style Adjustable Straddle
Lift Control Push Button
Lift Mechanism Hydraulic
Lift Mobility Electric Lift, Electric Push
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms