Check Availability
  • DAYTON 

    Electric Gasoline Portable Generator, 12,000 Rated Watts, 19,600 Surge Watts, 120VAC/240VAC

  • Item # 6FYA4
  • Mfr. Model # 6FYA4
  • (2)
Electric Gasoline Portable Generator, 12,000 Rated Watts, 19,600 Surge Watts, 120VAC/240VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This industrial portable generator features circuit breaker-protected outlets, low oil shut-off protection, and a quiet muffler to reduce engine noise. The maintenance-free, brushless alternator helps to provide high-quality power and extended life. The high-amp surge capacity is ideal for starting high amp tools. Generator also features low oil shut-off, hour meter, and idle control. Includes wheel kit. For outdoor use only.
Show More Close
 

Technical Specifications

Item # 6FYA4
Mfr. Model # 6FYA4
UNSPSC #26111604
Catalog Page 981
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Portable Generator
Portable Generator Technology Conventional
Generator Fuel Type Gasoline
Generator Rated Watts 12,000
Surge Watts 19,600
Generator Engine Brand Honda
Generator Voltage 120VAC/240VAC
Generator Amps 100.0/50.0
Generator Starter Type Electric
Generator Run Time @ 1/2 Load 11.7 hr.
Run Time @ Full Load 8.0 hr.
Generator Outlets 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1), 14-50R 120/240VAC (1)
Parallel Configuration Capable No
Engine Displacement 688cc
Engine HP 20.8
Sound Level dB 74.9
Fuel Tank Capacity 13.2 gal.
Wheel Kit Included Yes
Air Cleaner Type Dual Element
Low Oil Shut Down Yes
Engine Alternator Brushless
Circuit Breaker Yes
Full Power Switch No
Run Time Hour Meter Yes
Cylinder Material Cast Iron
Includes Idle Control, Dry Battery
Generator Mfr. Warranty Details 2 yr.
CARB Compliant Yes
Standards CSA
Generator Height 37-1/2"
Length 31-1/2"
Width 30-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Engines.

Show More Close
 

Alternate Search Terms